PROFLO® Plus A Series 60 x 60 x 21 in Soaker Alcove Bathtub in White

PFS6060SK

Manufacturer Part #: PFS6060SKWH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features an integral skirt and integral tile flange

SPECIFICATIONS

ADA Compliant
No
Above Floor Rough
No
Bathtub Shape
Corner
Bathtub Type
Soaker
Capacity
60 gal
Collection
Plus A Series
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Corner Mount, Skirted
Type
PFS6060SKWH
Width
60 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday