Wall Mount Toilet Tissue Holder in Brushed Nickel

This product has been replaced by

Wall Mount Toilet Tissue Holder in Brushed Nickel
PROFLO® Wall Mount Toilet Tissue Holder in Brushed Nickel
Manufacturer Part #PF67312ZBN
You last purchased this on
 
PROFLO®

67 Series Wall Mount Toilet Tissue Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Wall Mount Toilet Tissue Holder in Brushed Nickel
PROFLO® Wall Mount Toilet Tissue Holder in Brushed Nickel
Manufacturer Part #PF67312ZBN
PROFLO®

67 Series Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PF6731ZBN
  • Item #9438785
  • Manufacturer Part #PF6731ZBN
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Dimensions: 5.94 in. (W) x 2.69 in. (H) x 2.94 in. (D)
  • Bar Length: 5.06 in.
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Concealed screws for a streamlined aesthetic
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
67 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-15/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-15/16 in
MA Approved -:
No
Material:
Die Cast Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
2-15/16 in
Type:
PF6731ZBN
WaterSense Labeled:
No