Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
67 Series Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1512-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- 67 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-15/16 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-15/16 in
- WaterSense Labeled:
- No