24 in. Towel Bar in Oil Rubbed Bronze

You last purchased this on
 
PROFLO®

6700 Series 24 in. Towel Bar in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

6700 Series 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #PF6770NORB
  • Item #7872444
  • Manufacturer Part #PF6770NORB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 25.06 in. (W) x 2.69 in. (H) x 2.94 in. (D)
  • Bar Length / Center-to-Center: 24 in.
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Concealed screws for a streamlined aesthetic
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
6700 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Tub Spout
GSA Approved:
No
Hardware Included:
No
Height:
2-11/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Die Cast Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-15/16 in
Spout Reach:
5-5/16 in
Spout Type:
Diverter
WaterSense Labeled:
No