24 in. Towel Bar in Polished Chrome
This product has been replaced by
Manufacturer Part #PF67702CP
6700 Series 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 216-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Dimensions: 25.06 in. (W) x 2.69 in. (H) x 2.94 in. (D)
- Bar Length / Center-to-Center: 24 in.
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- 6700 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-15/16 in
- Height:
- 2-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 25-63/1000 in
- Projection:
- 2-15/16 in
- WaterSense Labeled:
- No