Round Closed Towel Ring in Brushed Nickel

This product has been replaced by

Round Closed Towel Ring in Brushed Nickel
PROFLO® Round Closed Towel Ring in Brushed Nickel
Manufacturer Part #PF6751ZBN
You last purchased this on
 
PROFLO®

6700 Series Round Closed Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Round Closed Towel Ring in Brushed Nickel
PROFLO® Round Closed Towel Ring in Brushed Nickel
Manufacturer Part #PF6751ZBN
PROFLO®

6700 Series Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PF6751BN
  • Item #3157750
  • Manufacturer Part #B6751000NP-FGJ1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 5.88 in. (W) x 7.1 in. (H) x 2 in. (D)
  • Concealed screws for a streamlined aesthetic
  • All metal construction
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
6700 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2 in
Diameter:
5-7/8 in
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
No
Material:
Die Cast Zinc
Mount Type:
Wall
Projection:
2 in
Ring Type:
Closed
Shape:
Round
WaterSense Labeled:
No