6700 Series Round Closed Towel Ring in Oil Rubbed Bronze

Part #PF6751RB  |  Item #3157733  |  Manufacturer Part #B6751200RL-FGJ1

$ 19.35 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: 6700 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2 in

Diameter: 5-7/8 in

Height: 7 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Zinc Die Cast

Mount Type: Wall

Projection: 2 in

Ring Type: Closed

Shape: Round

WaterSense Labeled: No