PROFLO® 7 in. Diverter Tub Spout Slip Polished Chrome

PFTS32

Manufacturer Part #: PFTS32CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extra long 7" diverter tub spout
  • Metal construction
  • End connection: 1/2" CTS slip-fit
  • Pull up diverter
  • For applications where an extra long spout is required
  • CSA us listed

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Faucet Connection
CTS
Faucet Connection Size
1/2 in
Faucet Part Type
Tub Spout
Spout Reach
7 in
Spout Type
Diverter Slip Fit
Type
PFTS32CP
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+

This Item: PROFLO® 7 in. Diverter Tub Spout Slip Polished Chrome