700 Series 16-1/2 in. Slip-Joint Extension Tube in Black

Part #PFETP701  |  Item #1894417  |  Manufacturer Part #PFETP701

$ 3.37 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Constructed from PVC
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Slip Joint
  • Length: 16-1/2 in

Specifications

ANSI Specifications: ANSI 14-2010a

ASTM Specifications: ASTM F409-2017

Application: Residential

Collection: 700 Series

Color Finish: Black

Color Finish Category: Blacks

Connection Type: Slip-Joint

Diameter: 1-1/2 in

Length: 16-1/2 in

Material: Plastic

Material Type: Polypropylene

Product Type: Extension Tube

WaterSense Labeled: No