1-1/4 x 16-1/2 in. Brass Double Slip Joint Extension Tube

You last purchased this on
 
PROFLO®

700 Series 1-1/4 x 16-1/2 in. Brass Double Slip Joint Extension Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

700 Series 1-1/4 x 16-1/2 in. Brass Double Slip Joint Extension Tube

  • Fast #
  • Part #PFETP702
  • Item #4055952
  • Manufacturer Part #PFETP702
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fitting Size(s): 1-1/4 in
  • End Connection Type: Slip Joint
  • Constructed from PVC
  • Length: 16-1/2 in
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a
ASTM:
ASTM F409-2017
Application:
Residential
Collection:
700 Series
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
Length:
16-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Extension Tube
WaterSense Labeled:
No