72 in. 3/8 in. Compression Hose

Part #PFX146354  |  Item #2405281  |  Manufacturer Part #146354

$ 15.81 EACH
(Pricing is for 72 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max Operating Pressure: 125 psi
  • Operating Temperature: 40°F - 160°F
  • Includes 3/8" MIP x 3/8" Comp Elbow
  • UPC certified

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2009

Application: Residential

CSA Certified: CSA B125.6-09

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Lead Law Compliant: Yes

Length: 72 in

Material: Stainless Steel

Product Type: Hose