3/8 x 72 in. Braided Stainless Dishwasher Flexible Water Connector
3/8 x 72 in. Braided Stainless Dishwasher Flexible Water Connector
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Kit includes dishwasher connector and 2 elbows; PFXMCECCN and PFXDEN
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- Connection: 3/8" compression x 3/8" compression
- Max operating pressure: 150 psi
- Operating temperature: 33°F - 180°F
- Extra thick, specially molded, flat washers are used with brass nuts
- Heavy duty sealing washers
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372 2016
- ASME:
- ASME A112.18.6 2017
- Application:
- Residential
- CSA Certified:
- CSA B125.6 2017
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72 in
- Material:
- Brass
- NSF:
- NSF 372 2016
- NSF Certified:
- Yes
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 25 to 160 Deg F
- Water Supply Connector Type:
- Dishwasher
- WaterSense Labeled:
- No