PROFLO®

72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit

Part #PFWPLUSA7242BS  |  Manufacturer Part #PFWPLUSA7242BS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes skirt
  • Factory preset air controls for whirlpool action
  • Alcove installation
  • End drain
  • Air activated on/off switch
  • Textured slip-resistant bottom
  • Eight high-flow quarter-turn directional and volume adjustable color matched whirlpool jets
  • Features an integral skirt and integral tile flange

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Capacity: 55 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: End

Height: 19-1/2 in

Horsepower: 1-1/2 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

Volts: 115V