1/2 HP 120V Cast Iron Vertical Sewage Pump System
1/2 HP 120V Cast Iron Vertical Sewage Pump System
Frequently Purchased Together
Product Details
- Discharge: 2"
- Power Source: AC
- Application: Sewage
Specifications
- AMP:
- 7.6
- Application:
- Residential
- Built-In Grinder:
- No
- Capacity:
- 45 gal
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 2 in
- Flow Rate:
- 80 gpm
- Height:
- 24-1/8 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-Clogging Vortex
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 120
- Power Source:
- Electric
- RPM:
- 3450
- WaterSense Labeled:
- No
- Watts:
- 912 W