PROFLO®
7/8 in. OD Flare Short Nut
Part #PFSFN78 | Item #2374089 | Manufacturer Part #B41S14
$
12.75
EACH
(Pricing is for 7/8 in)
All Sizes
Product Details
- Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Flare end has 14 threads
- Resists mechanical pull out
- Max Temperature: 250°F
- NSF 372
Documents
Specifications
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: OD Flare
End Connections: OD Flare
Fits Pipe Size: 7/8 in
Fitting Type: Straight
Material: Brass
Maximum Temperature: 250
NSF Certified: Yes
NSF Specifications: NSF 372
Origin: Domestic
WaterSense Labeled: No