PROFLO® 7/8 in. OD Plastic Split Escutcheon

PFSE78OD

Color Finish

Starting at $0.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper tube size
  • Material: ABS
  • Shallow, split design

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
CTS
Fits Pipe Size
3/4 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday