PROFLO® 7/8 x 3/4 in. OD Compression x FIP Brass Union

PFXFCU78F

Manufacturer Part #: PFXFCU78F

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 2
FIP
End Connections
OD Compression x FIP
Fitting Size 2
3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday