PROFLO®
7/8 x 3/4 in. OD Flare x MIP Brass Union
Part #PFMFU78F | Item #2374091 | Manufacturer Part #B481412
All Sizes
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Recommended for higher pressures than those covered by compression fittings
- Pressure ratings, depends on tubing type and wall thickness, see Specifications document for exact detail
- Resists mechanical pull out
- Manufactured with dry seal pipe threads
- Max Temperature: 250°F
- ANSI B1.20.1
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]
Clean Bagged: Yes
End Connection 1: OD Flare
End Connection 2: MIP
End Connections: OD Flare x MIP
Fitting Size 1: 7/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 7/8 in x 3/4 in
Fitting Type: Reducing
Material: Brass
Maximum Temperature: 250
Origin: Domestic
Type: PFMFU78F