7/8 x 7/8 in. OD Tube Brass Compression Union
7/8 x 7/8 in. OD Tube Brass Compression Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Designed for use with aluminum, copper and plastic tubing
- Tube should be square and free from burrs
- Maximum Pressure rating 200 psi
- Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic system
- Lead-Free
- 1-piece brass body provides strength, durability and longer-lasting performance
- Used to convert the flare outlet of a water stop to a compression connection
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Application:
- Hydraulic, Instrumentation, Pneumatic, Potable Water
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- -65 to 250 Deg F
- Type:
- PFXCU78N
- WaterSense Labeled:
- No