8 in. Stainless Steel Cover Plate

You last purchased this on
 
PROFLO®

PFC51 Series 8 in. Stainless Steel Cover Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFC51 Series 8 in. Stainless Steel Cover Plate

  • Fast #
  • Part #PFC51LAX
  • Item #1192736
  • Manufacturer Part #C51LAX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel construction
  • Includes 1/4" x 2-1/4" screw
  • 24 ga
  • Requires Certification

Specifications

Application:
Residential
Collection:
PFC51 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
8 in
FM Approved:
No
Gauge (metal):
24 ga
Insulated:
No
Length:
2-1/4 in
Material:
Stainless Steel
Panel Door Plate Type:
Cover Plate
Size:
5/16 in - 18
UL Listed:
No
Width:
5/16 in