8 in. Center Quick Connection Hose Kit
8 in. Center Quick Connection Hose Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6-2017
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6-17
- Diameter:
- 8 in
- Faucet Part Type:
- Quick Connect Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- WaterSense Labeled:
- No