PROFLO®

8 in. Compression Service Multi-Tite Gasket

Part #PFSVQTGX  |  Manufacturer Part #9701008

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Designed to drain water from a flat roof
  • Provides flow area exceeding 200 sq. in
  • Contoured design allows for free flow and resists material build-up
  • PVC Drain Body
  • Conforms to ASTM C564
  • Made in the USA

Specifications

ASTM Specifications: ASTM C-564

End Connection 1: Compression

End Connections: Compression

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Cast Iron

Schedule Class: SV

Type: PFSVQTGX