8 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

This product has been replaced by

PROFLO® PVC Schedule 80 Van Stone Flange
PROFLO® 8 in. PVC Schedule 80 Van Stone Flange
Manufacturer Part #PFP80VSSFNX
You last purchased this on
 
PROFLO®

8 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® PVC Schedule 80 Van Stone Flange
PROFLO® 8 in. PVC Schedule 80 Van Stone Flange
Manufacturer Part #PFP80VSSFNX
PROFLO®

8 in. Solvent Weld Socket Weld Schedule 80 Van Stone Style PVC Flange

  • Fast #
  • Part #PFP80VSSFX
  • Item #431584
  • Manufacturer Part #FP80VSSFX
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Diameter conforms to ASME/ ANSI B16.5 class 150 Standard
  • PVC SCH 80 construction
  • Intended for applications where operating temperatures will not exceed 140°F
  • Solvent weld connection
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME B16.5
ASTM:
ASTM D-2467, ASTM D-4024
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange, Van Stone
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Schedule Class:
80
Type:
PFP80VSSFX
WaterSense Labeled:
No