8 in. Wall Mounted Double Laundry Sink (Pack of 20)
8 in. Wall Mounted Double Laundry Sink (Pack of 20)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Drain Location:
- Rear
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- SMC
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Package Quantity:
- Pack of 20
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-7/8 in x 18-5/8 in x 11-1/4 in
- Sink Bowl Size, Right:
- 18-7/8 in x 18-5/8 in x 11-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Size, Overall:
- 40 in x 24 in
- UL Listed:
- No
- WaterSense Labeled:
- No