1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector
PFX146 1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector
Package Quantity Info:
EA: 1 CA: 50 PT: 1200-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Outer wire braid: 304 stainless steel
- Barb: Low lead brass alloy
- Internal hose: Reinforced PVC
- Washer: EPDM rubber
- Lead-Free
- Ferrule: Nickel-plated brass alloy
- Metal nuts: Nickel-plated brass alloy
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- Application:
- Residential
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Inside 1:
- 1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 84 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Ice Maker
- WaterSense Labeled:
- No