PROFLO®

9/16 in. Stainless Steel Hose Clamp 1-1/8 - 3 in.

Part #PFSSHC6840  |  Item #1097713  |  Manufacturer Part #6840

$ 2.31 EACH
(Pricing is for 1-1/8 in - 3 in)

Fits Pipe Size

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  10
  • Case:  200
  • Pallet:  4800
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Standard duty 5/16" hex head 410 stainless steel screw
  • Adjustable stainless steel hose clamp
  • Band and housing are 9/16" design 201-301 stainless steel
  • Made in the USA

Specifications

Fits Pipe Size: 1-1/8 in - 3 in

Material: Stainless Steel

Type: PFSSHC6840

Width: 9/16 in