9/16 in. Stainless Steel Hose Clamp for 1-5/16 - 3-1/4 in.
9/16 in. Stainless Steel Hose Clamp for 1-5/16 - 3-1/4 in.
Frequently Purchased Together
Product Details
- Adjustable stainless steel hose clamp
- Band and housing are 9/16" design 201-301 stainless steel
- Standard duty 5/16" hex head 410 stainless steel screw
- Made in the USA
Specifications
- Diameter:
- 3-1/4 in
- Fits Pipe Size:
- 1-5/16 in - 3-1/4 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- WaterSense Labeled:
- No
- Width:
- 9/16 in