PROFLO®

Accufit 1/2 in. 6.3 gpm Ceramic Tub and Shower Valve in Rough Brass

Part #PF3001FLS

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance
  • Ceramic cartridge
  • Back-to-back capability
  • Temperature limiting device
  • Plaster guard included
  • Finished sleeve cover and cap are packaged with trim
  • IAPMO approved
  • Optional Accessories: Replacement Cartridges: ACF3001CRT,ACF3001LSCRT; Extension Kit: ACF3001EXTCP/BN/ORB; Test Caps: ACF3001AIR; Plaster Guard: ACF3001GRD; Tub & Shower: ACF3001EXTORB;
  • Less stops

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1016-P

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Accufit

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: FIP

Faucet Connection: FIP

Faucet Valve Type: [Ceramic Disc, Tub & Shower Rough-In Valve]

Flow Rate: 6.3 gpm

IAPMO Listed: Yes

Material: Brass

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No