1/2 in. MPT Connection Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #PF4001LS
Accufit® 1/2 in. MPT Connection Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Back-to-back capability
- Pressure balance
- Finished sleeve cover and cap are packaged with trim
- Temperature limiting device
Specifications
- Built-in Stops:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Accufit®
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 6.26 gpm
- IAPMO Listed -:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve