PROFLO®

Accufit 1/2 in. NPT Pressure Balancing Valve

Part #PF4001P  |  Manufacturer Part #PF4001P

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance valve with integral stops
  • Ceramic disc valve cartridge
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • IAPMO Approved
  • Meets or exceeds ASSE 1016-P standards (anti-scald)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016-P

Application: [Residential, Commercial]

Cartridge Type: Ceramic Disc

Collection: Accufit

End Connection 1: PEX Crimp

End Connection 2: PEX Crimp

End Connection 3: NPT

End Connection 4: NPT

End Connections: PEX Crimp x NPT

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Material: Cast Brass

Type: PF4001P

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: PROFLO® Accufit 1/2 in. NPT Pressure Balancing Valve