PROFLO®

Accufit 1/2 in. Wirsbo PEX Tub and Shower Valve (Less Stop)

Part #PF4001WPLS90  |  Manufacturer Part #PF4001WPLS90

Starting at
$ 70.85 EACH

Valve Size:

1/2 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance valve less stops
  • Ceramic disc valve cartridge
  • Back-to-back capability
  • Adjustable temperature limit stop
  • Quick remove plaster guard
  • Easy mounting brackets
  • IAPMO Approved
  • Meets or exceeds ASSE 1016-P standards (anti-scald)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016-P

Application: [Residential, Commercial]

Cartridge Type: Ceramic Disc

Collection: Accufit

End Connection 1: Wirsbo PEX

End Connection 2: Wirsbo PEX

End Connection 3: NPT

End Connection 4: NPT

End Connections: Wirsbo PEX x NPT

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: Yes

Length: 6-3/8 in

Material: Forged Brass

NSF Certified: No

Valve Body Material: Cast Bronze

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Accufit 1/2 in. Wirsbo PEX Tub and Shower Valve (Less Stop) / $70.85