Air Gap in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFAG100ZBN
Air Gap in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic body
- Prevents waste backing up into dishwasher
- Brass cap
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Top Mount
- Material:
- Brass, Plastic
- WaterSense Labeled:
- No