Air Vent in White

Part #PFAAVBX  |  Item #4146470  |  Manufacturer Part #390109

$ 17.97 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes metal grille face plate and screws
  • Color/Finish: White
  • Made in USA

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Material: Metal

Type: PFAAVBX

Valve Material: Metal