Air Vent in White

You last purchased this on
 
PROFLO®

Air Vent in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Air Vent in White

  • Fast #
  • Part #PFAAVG
  • Item #4146464
  • Manufacturer Part #390119
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Color/Finish: White
  • Made in USA
  • Includes metal grille face plate and screws
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
MA Approved -:
No
Material:
Metal
WaterSense Labeled:
No