PROFLO® All Plastic Snap Inlet PVC Drain (Fits Inside Pipe)

PF428

Diameter

Starting at $3.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits inside pipe
  • Molded one-piece plastic body and strainer
  • Snap-in style

SPECIFICATIONS

Drain Base Material
Plastic
Grate Color Finish
White
Grate Diameter
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday