Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Alvord Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
- Spout Height: 4–15/16"
- Spout Reach: 7–11/16"
- Trim only
- Required Component: Rough-In Valve: PF674163
- Max Deck Thickness: 1–9/16"
- Ceramic disc cartridge
- Faucet Center Size: 8"–16"
- Faucet Installation: 3 hole
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- Yes, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Alvord
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-15/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-11/16 in
- WaterSense Labeled:
- No