American Standard Satin Chrome On Seat Disc Satin Chrome

Part #PF7523  |  Item #345438  |  Manufacturer Part #F7523

$ 1.82 EACH

Color/Finish:
Satin Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • American Standard® style

Documents

Specifications

Color Finish: Satin Chrome

Color Finish Category: Chromes

MA Approved: No

Product Type: Seat Disc

WaterSense Labeled: No