Angle Brass 1/2 x 3/4 in. FIP x Male Sillcock
Angle Brass 1/2 x 3/4 in. FIP x Male Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- 1" galvanized rustproof pipe
- Hose adapter
- Max Temperature: 160°F
- Frostproof
- Angle sillcock
- Drains below the frost line once hydrant is shut off
- Can be padlocked to prevent unauthorized use
- Max Pressure: 125 psi
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- End Connection 1:
- FIPS
- End Connection 2:
- Male
- End Connections:
- FIPS x Male
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Angle
- WaterSense Labeled:
- No