Angle Bronze 1/2 x 3/4 in. FIP x MHT Sillcock

Part #PF119DC  |  Item #4080790

$ 12.48 EACH
(Pricing is for 1/2 in x 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hose adapter
  • Solid brass construction
  • 1" galvanized rustproof pipe
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Angle sillcock
  • Max Pressure: 125 psi
  • Made in USA

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME A112.18.1-2012

CSA Certified: CSA B125.1-12

End Connection 1: FIPS

End Connection 2: MGHT

End Connections: FIPS x MGHT

Handle Type: Hand Wheel

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-19/50 in

Material: Bronze

Maximum Pressure: 125 psi

Sillcock Type: Angle

Valve Seat Material: NBR

Valve Size: 1/2 in x 3/4 in

WaterSense Labeled: No