3 in. Brass, Rubber and Stainless Steel Basket Strainer

You last purchased this on
 
PROFLO®

Standard Series 3 in. Brass, Rubber and Stainless Steel Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Standard Series 3 in. Brass, Rubber and Stainless Steel Basket Strainer

  • Fast #
  • Part #PF1434BRSS
  • Item #1192754
  • Manufacturer Part #1434BRSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits 3-1/2" opening
  • Brass ball lock style basket
  • Standard Series - Deep Cup
  • Replacement 3mm rubber locknut washer available (PFBSG)
  • Deep cup stainless steel basket and body
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Collection:
Standard Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4-2/5 in
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
3-49/50 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Brass, Rubber, Stainless Steel
Strainer Size:
3 in
Tailpiece Included:
No