60 in. x 30 in. Shower Base with Right Drain in White

You last purchased this on
 
PROFLO®

Bannack 60 in. x 30 in. Shower Base with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bannack 60 in. x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #PFSBS6030RWH
  • Item #7306286
  • Manufacturer Part #PFSBS6030RWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
  • One-piece, heavy gauge seamless enameled steel
  • Drain Location: End
  • Slip resistant bottom
  • 3 wall tile flange
  • Full length sound deadening pad
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Coating:
Enamel
Collection:
Bannack
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
MA Approved -:
Yes
Material:
Steel
Shower Base Shape:
Rectangle
Threshold Height:
4 in
UL Listed:
No
Width:
30 in