60 x 32 in. Enameled Steel Shower Floor with Left Drain in Biscuit

You last purchased this on
 
PROFLO®

Bannack 60 x 32 in. Enameled Steel Shower Floor with Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Bannack 60 x 32 in. Enameled Steel Shower Floor with Left Drain in Biscuit

  • Fast #
  • Part #PFSBS6032LBS
  • Item #7306238
  • Manufacturer Part #PFSBS6032LBS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
  • One-piece, heavy gauge seamless enameled steel
  • Drain Location: End
  • Slip resistant bottom
  • 3 wall tile flange
  • Full length sound deadening pad
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Coating:
Enamel
Collection:
Bannack
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Left
Height:
4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
MA Approved -:
Yes
Material:
Steel
Shower Installation Type:
Square
Size:
60 in x 32 in x 4 in
Threshold Height:
4 in
UL Listed:
No
WaterSense Labeled:
No
Width:
32 in