Bannack 60 x 32 in. Enameled Steel Shower Floor with Left Drain in White

Part #PFSBS6032LWH  |  Item #7306237  |  Manufacturer Part #PFSBS6032LWH

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drain Location: End
  • Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
  • One-piece, heavy gauge seamless enameled steel
  • Full length sound deadening pad
  • 3 wall tile flange
  • Slip resistant bottom

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Collection: Bannack

Color Finish: White

Color Finish Category: Whites

Drain Location: Left

Height: 4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

MA Approved: Yes

Material: Enameled Steel

Shower Installation Type: Square

Size: 60 in x 32 in x 4 in

Threshold Height: 4 in

UL Listed: No

WaterSense Labeled: No

Width: 32 in