60 x 32 in. Enameled Steel Shower Floor with Right Drain in Biscuit
Bannack 60 x 32 in. Enameled Steel Shower Floor with Right Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
- One-piece, heavy gauge seamless enameled steel
- Drain Location: End
- Slip resistant bottom
- 3 wall tile flange
- Full length sound deadening pad
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Coating:
- Enamel
- Collection:
- Bannack
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Steel
- Shower Installation Type:
- Square
- Size:
- 60 in x 32 in x 4 in
- Threshold Height:
- 4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 32 in