PROFLO® Barbed x MIP Brass Hose Adapter

PFXMBRHB

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
MIP
End Connections
Barbed x MIP
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday