2 gpm Single Lever Handle Trim Faucet Shower in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF4820GBN
Bartlett 2 gpm Single Lever Handle Trim Faucet Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Bartlett
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/4 in
- Faucet Material:
- Metal
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes