Bartlett Single Handle Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC4850ZBN  |  Item #8254528  |  Manufacturer Part #PFWSC4850BN

$ 189.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single hole bathroom sink faucet; optional-use escutcheon included for use with 4 in. configurations
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 7-7/8 in.
  • Spout Height: 5-3/4 in.
  • Spout Reach: 5-1/2 in.
  • Maximum Deck Thickness: 2-5/8 in.
  • Water Supply Connection: 9/16 in. UNEF
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-2018, ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: B125.1, CSA B125.1-18

Cartridge Type: Ceramic

Collection: Bartlett

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Escutcheon Width: 6-1/2 in

Faucet Height: 7-7/8 in

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 3 in

NSF Certified: Yes

NSF Specifications: NSF 61, NSF 61-2018

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-5/8 in

Spout Reach: 5-1/2 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes