Single Handle Pull Down Pre-Rinse Kitchen Faucet with Deck Plate Included in Matte Black
This product has been replaced by
Manufacturer Part #PFXC5017MB
Basque Single Handle Pull Down Pre-Rinse Kitchen Faucet with Deck Plate Included in Matte Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6.00-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc cartridge
- Two-function sprayer: stream and full spray
- Optional deck plate included
- ADA Compliant
- 9/16" UNEF connection
- Designed to accommodate decks up to 2-3/8" thick
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Basque
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 20-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pre-Rinse
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Fixed
- Style:
- Contemporary
- Supply Lines Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No