PROFLO® Bealeton 25 x 22 in. 22 ga Single Bowl 3 Hole

PFSR2522653

Faucet Installation

3 Hole

$74.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Sink clips included

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21 in x 15-3/4 in x 6-1/2 in
Center Size
8 in
Collection
Bealeton
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
22
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday