25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Bealeton 25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
EA: 1 CA: 5 PT: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sink clips included
- Sound absorption pads to minimize vibration and sound and increase durability
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3M
- Application:
- Residential
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 6-1/2 in
- Sink Depth:
- 6-9/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in